Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Wire Rope Bobbin

Stainless Wire Rope Bobbin SC1x100

4.09 (11)
Item.#
07554653
Mfr.#
SC1x100
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
85
Wire Diameter (phi mm)
1
Wire Length (m)
100
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Falling of furniture etc, prevention of falling
5
From Japan
On 2016-08-01 17:20:39
It is very useful. It is easy to use.
This review is about item#07554687.
Used to hang signs and foreheads at events
4
From Japan
On 2016-05-06 08:46:32
I was looking for something thinner if possible. Hope is about 0.5 mm
This review is about item#07554653.
Smoke exhaust device
5
From Japan
On 2015-10-12 09:21:09
Easy to use in 100 meters unit reasonably cheaper than home center
This review is about item#07554696.
Parts exchange of cultivation facility
5
From Japan
On 2015-08-20 17:31:50
Until now, what we had ordered as obtaining goods and it took days was very helpful for delivery in such a short period of time.
This review is about item#07554705.
Shelf of orchard
2
From Japan
On 2015-07-24 10:31:39
It was nearly 20,000 yen higher than other shops. It is losing with cost performance.
This review is about item#07554723.
Hanging pipe of exhibition
5
From Japan
On 2015-06-30 18:34:06
I was worried because the price was cheap, but I was not inferior to the one I always used.
This review is about item#07554696.
Electrical construction
5
From Japan
On 2014-12-06 18:12:05
It seems that it is thin and easy to use. I do not use it, so I do not know but it is the opinion of the site.
This review is about item#07554662.
Drive
5
From Japan
On 2014-07-23 13:05:19
Good
This review is about item#07554653.
Used for electric boat code for boar
5
From Japan
On 2013-03-31 08:07:06
I tried to make it thicker because strength is necessary, but I am thinking about that type next time because it is fine even for a thinner type. I made it stainless with emphasis on durability and made wire type concerned about kink. Poly wire will deteriorate in a few years, so I expect it for this wire.
This review is about item#07554653.
Decoration of store outer wall
3
From Japan
On 2012-05-01 07:09:46
no problem. I did not feel gritty. I cut it into four equal parts. I think that it is good to have a mechanism that lets you know the number of meters remaining (I think that you can refer to the 300 M volume thread etc. of the fishing line maker's line system)
This review is about item#07554653.