Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire Rope Bobbin

Stainless Wire Rope Bobbin SC1.5x200

4.09 (11)
Item.#
07554687
Mfr.#
SC1.5x200
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Load (kg)
190
Wire Diameter (phi mm)
1.5
Wire Length (m)
200
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Overturning of furniture, etc., fall prevention
5
From Japan
On 2016-08-01 17:20:39
Very handy to have. Easy-to-use.
This review is about item#07554687.
It used to hang signs and forehead in the event
4
From Japan
On 2016-05-06 08:46:32
I was looking for a little more thin ones if possible. Hope those of 0.5mm position
This review is about item#07554653.
Flue gas equipment
5
From Japan
On 2015-10-12 09:21:09
Easy to use at a reasonable cheap 100 m unit than the home improvement
This review is about item#07554696.
Parts replacement of cultivation facilities
5
From Japan
On 2015-08-20 17:31:50
In the past, those that used to take the number of days will be obtaining products, was very helpful in so delivery of a short period of time.
This review is about item#07554705.
Shelf of orchard
2
From Japan
On 2015-07-24 10:31:39
It was 20,000 yen close higher compared to the other stores. It has lost the cost performance.
This review is about item#07554723.
Exhibition of hanging pipe
5
From Japan
On 2015-06-30 18:34:06
I was worried because the cheap price, but there was not comparable and the thing that I always use.
This review is about item#07554696.
Electrical construction
5
From Japan
On 2014-12-06 18:12:05
Thin and it seems easy to use. I do not know because his does not use, but it is opinion of the site.
This review is about item#07554662.
Drive
5
From Japan
On 2014-07-23 13:05:19
Favorable
This review is about item#07554653.
Use the boar for electric fence code
5
From Japan
On 2013-03-31 08:07:06
But the intensity is required tried to thick In the next time because it is okay further narrow type I think that type. With an emphasis on durability to stainless steel, concerned about the kink It was to wire type. Deteriorated in a few years if it is poly line So put away, in this time of wire you expect.
This review is about item#07554653.
Store the outer wall of the decoration
3
From Japan
On 2012-05-01 07:09:46
no problem. Gritty feel that did not. I used to cut into 4 equal parts. I think that the gimmick, such as the remaining number of meters can be seen may there be (We hope you can your reference yarn, etc. of 300M winding of a place called fishing line manufacturer of line system)
This review is about item#07554653.