Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Clamp Pipe
  • Aluminum Clamp Pipe
  • Aluminum Clamp Pipe

Aluminum Clamp Pipe AL1

1.00 (2)
Item.#
07554732
Mfr.#
AL1
Package Qty.
1Box(100PC)
Ship pack of
1
31.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
6
Dimensions A (mm)
2.6
Dimensions B (mm)
3.9
Compatible Wire Size (phi mm)
1.0
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Wire closure
1
From Japan
On 2012-06-19 08:25:08
3mm was purchased wire at the same time, but the wire does not pass. Inner diameter is too small. I refuse not be completely useless! ! Can not be returned because it had opened.
This review is about item#07554766.
Agriculture to connect the double curtain wire of greenhouses.
1
From Japan
On 2009-02-06 08:49:43
It has failed to connect the be? 1mm of the wire between the order in my misunderstanding.
This review is about item#07554732.