Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Clamp Pipe
  • Aluminum Clamp Pipe
  • Aluminum Clamp Pipe

Aluminum Clamp Pipe AL1.5

1.00 (2)
Item.#
07554741
Mfr.#
AL1.5
Package Qty.
1Box(100PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Wire Size (phi mm)
1.5
Dimensions B (mm)
4.9
Dimensions C (mm)
8
Dimensions A (mm)
3