Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Clamp Pipe
  • Aluminum Clamp Pipe
  • Aluminum Clamp Pipe

Aluminum Clamp Pipe AL2

1.00 (2)
Item.#
07554757
Mfr.#
AL2
Package Qty.
1Box(100PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Wire Size (phi mm)
2.0
Dimensions B (mm)
7
Dimensions C (mm)
18
Dimensions A (mm)
4.1
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Wire clamp
1
From Japan
On 2012-06-19 08:25:08
I bought it at the same time as 3 mm wire, but wire does not pass. Inner diameter is too small. It's garbage that is not usable at all! It is! I opened it, so I can not return it.
This review is about item#07554766.
Connect the double curtain wire of the vinyl house in agriculture.
1
From Japan
On 2009-02-06 08:49:43
I might have ordered with my misunderstanding? I could not connect 1 mm wires together.
This review is about item#07554732.