NoteBuy more than* S$200* and get FREE SHIPPING

  • Smoking Room Deodorant, Large Type

Smoking Room Deodorant, Large Type For smoking room (mint aroma)

by ST
3.50 (6)
Item.#
07559133
Mfr.#
For smoking room (mint aroma)
Package Qty.
1PC(1.7kg)
Ship pack of
1
23.73 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Type
Body
Specification
Tank type
Description
Natural plant deodorant jelly is good for bad smell
Weight (kg)
1.7
Scent
Scent of mint
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Deodorization of every location.
5
From Japan
On 2016-07-26 17:18:11
Weaker without, it is recommended especially in the deodorization of tobacco smell and toilet without strongly.
This review is about item#34676564.
Installed in the smoking room
3
From Japan
On 2015-07-10 17:01:08
It has been used to smoking a part of the dining room, but may not be sufficient for this in one. Just than not at all the deodorant is, I think it's good.
This review is about item#34676564.
Eateries of deodorant
5
From Japan
On 2014-12-30 00:57:54
It may not contain a lot.
This review is about item#34676564.
Store deodorant
4
From Japan
On 2014-08-15 20:46:49
I was worried because the evaluation of the other person who was not good, it was good in the sense used in my place. I thought a great deal Do different when you entered the room the next day and close the shop. By the way, it is repeat orders third time. Kana ,,, was good because it is put in the vicinity of the air conditioning blow-out ports?
This review is about item#34676564.
Deodorant of the room
2
From Japan
On 2009-06-12 08:59:45
I feel will be so effective was thin
This review is about item#07559133.
Erase the smell of the room
2
From Japan
On 2009-04-27 16:24:02
It was not very useful. Please introduce other products
This review is about item#07559133.