Buy more than* S$200* and get FREE SHIPPING

  • Green ace gold GA-3
  • Green ace gold GA-3
  • Green ace gold GA-3

Green ace gold GA-3 100x3x15 (#36)

4.86 (7)
Item.#
07559142
Mfr.#
100x3x15 (#36)
Package Qty.
1Box(25Sheet)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flexibility
0.15mm
Noise Level (dB)
94.5
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
3
TRUSCO Part Number
296-6212
Vibration
10G
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
36
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Welding flat finish
5
From Japan
On 2018-03-28 18:20:16
I always patronize you I always use the outside diameter 100 size, but have not sold the stone for the outside diameter 125? Please tell me
This review is about item#7559142.
Sputter removal after welding
4
From Japan
On 2017-01-21 20:17:08
It is as thin as 3 mm, the grain size is moderate and it fits the workability. I think that it is easy to use when the step of the thickness of the outer shape and the inner diameter gets a bit wider as work efficiency is good
This review is about item#7559142.
I am using it for rough cutting after welding.
5
From Japan
On 2016-03-12 08:12:21
It is cheap and long-lasting, it makes it a repeat item.
This review is about item#07559142.
Stainless steel polishing, etc.
5
From Japan
On 2015-12-22 14:39:11
The price is cheap, and work is also recommended quickly.
This review is about item#07559142.
Deburring etc.
5
From Japan
On 2015-10-14 15:12:26
It is completely different from trading traders. As I usually buy it, it is higher than the trader, so I'm trying to buy it at 5%. 10% discount. It will be saved as it will arrive soon.
This review is about item#07559142.
welded part
5
From Japan
On 2015-08-14 11:17:10
Japan regbone one bit difference.
This review is about item#07559167.
Beat erase of welding
5
From Japan
On 2014-06-04 13:13:21
I am using it because I am using the same feeling as the product of another manufacturer I used before, the price is cheap.
This review is about item#07559151.