Buy more than* S$200* and get FREE SHIPPING

  • Green ace gold GA-3
  • Green ace gold GA-3
  • Green ace gold GA-3
  • Green ace gold GA-3
  • Green ace gold GA-3

Green ace gold GA-3 100x3x15 (#46)

4.86 (7)
Item.#
07559151
Mfr.#
100x3x15 (#46)
Package Qty.
1Box(25Sheet)
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Vibration
10G
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
46
Flexibility
0.15mm
Noise Level (dB)
94.5
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
3
TRUSCO Part Number
296-6221
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Welding flat finish
5
From Japan
On 2018-03-28 18:20:16
I always patronize you I always use the outside diameter 100 size, but have not sold the stone for the outside diameter 125? Please tell me
This review is about item#7559142.
Sputter removal after welding
4
From Japan
On 2017-01-21 20:17:08
It is as thin as 3 mm, the grain size is moderate and it fits the workability. I think that it is easy to use when the step of the thickness of the outer shape and the inner diameter gets a bit wider as work efficiency is good
This review is about item#7559142.
I am using it for rough cutting after welding.
5
From Japan
On 2016-03-12 08:12:21
It is cheap and long-lasting, it makes it a repeat item.
This review is about item#07559142.
Stainless steel polishing, etc.
5
From Japan
On 2015-12-22 14:39:11
The price is cheap, and work is also recommended quickly.
This review is about item#07559142.
Deburring etc.
5
From Japan
On 2015-10-14 15:12:26
It is completely different from trading traders. As I usually buy it, it is higher than the trader, so I'm trying to buy it at 5%. 10% discount. It will be saved as it will arrive soon.
This review is about item#07559142.
welded part
5
From Japan
On 2015-08-14 11:17:10
Japan regbone one bit difference.
This review is about item#07559167.
Beat erase of welding
5
From Japan
On 2014-06-04 13:13:21
I am using it because I am using the same feeling as the product of another manufacturer I used before, the price is cheap.
This review is about item#07559151.