Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Green ace gold GA-3
  • Green ace gold GA-3
  • Green ace gold GA-3

Green ace gold GA-3 100x3x15(#80)

4.83 (6)
Item.#
07559176
Mfr.#
100x3x15(#80)
Package Qty.
1Box(25Sheet)
Ship pack of
1
64.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flexibility
0.15mm
Noise Level (dB)
94.5
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
3
TRUSCO Part Number
296-6247
Vibration
10G
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
80
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Spatter up after welding
4
From Japan
On 2017-01-21 20:17:08
3 mm and thin grain size are also suited to moderate and workability. Since the working efficiency is good I think to make it as easy to use when the difference in level of the thickness of the outer and inner diameter came Chibi prefer a little more wide
This review is about item#7559142.
It is using the rough after welding.
5
From Japan
On 2016-03-12 08:12:21
Long-lasting and cheaper, and then to repeat goods.
This review is about item#07559142.
Such as polishing of stainless steel
5
From Japan
On 2015-12-22 14:39:11
On cheap price, it is soon also recommended work.
This review is about item#07559142.
Deburring, etc.
5
From Japan
On 2015-10-14 15:12:26
No different at all the skill in the art that have been traded. Since the buy and higher than the trader usually, we try to buy at the time of the 5% .10% discount. It survives because soon arrive.
This review is about item#07559142.
welded part
5
From Japan
On 2015-08-14 11:17:10
Japan Rejibon it a little bit different.
This review is about item#07559167.
Off beat of welding
5
From Japan
On 2014-06-04 13:13:21
Previously, in much the same feeling with the goods of other manufacturers that has been used, I use like it because the cheap price.
This review is about item#07559151.