Buy more than* S$200* and get FREE SHIPPING

  • Green Ace Gold Ga-6
  • Green Ace Gold Ga-6
  • Green Ace Gold Ga-6

Green Ace Gold Ga-6 100x6x15 (#36)

5.00 (5)
Item.#
07559194
Mfr.#
100x6x15 (#36)
Package Qty.
1Box(25Sheet)
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flexibility
0.07mm
Noise Level (dB)
92.6
Outer Diameter (phi mm)
100
Thickness (mm)
6
TRUSCO Part Number
296-6263
Vibration
15G
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Grain Size
36
Purpose
Grinding general steel, stainless steel, Grinding general steel, stainless steel
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Grinding machine parts
5
From Japan
On 2017-01-20 14:54:03
I have been using it for a while but the sharpness does not let other things pass. It is considerably less expensive than the others in terms of price.
This review is about item#11127724.
Grinding of steel materials
5
From Japan
On 2016-11-29 15:31:29
Although wear is quick, work is quick because it can cut very well very much. The price is somewhat high, but if you use this item you can not use other grinding wheels.
This review is about item#7559194.
Abrasive of steel frame
5
From Japan
On 2016-06-27 15:11:24
I am very satisfied.
This review is about item#07559194.
Building steel frame processing
5
From Japan
On 2015-09-02 14:44:11
The GA - 6 series has no clogging and can be shaved well until the end. So, I only use this, but the price is expensive.
This review is about item#32637841.
Cutting surface of section steel, drilling surface, finishing weld bead
5
From Japan
On 2014-09-24 13:41:47
Softness is just fine, good balance between material scraping and grindstone reduction
This review is about item#32637857.