Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Channel brush (A type)
  • Channel brush (A type)
  • Channel brush (A type)

Channel brush (A type) 11556

4.00 (3)
Item.#
07559212
Mfr.#
11556
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
210, 210
Type
One row is vinyl chloride
Material (Brush Part)
PVC, Vinyl chloride
Type
1 lines, One line
Dimensions B (mm)
65, 65
Dimensions A (mm)
15, 15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-07-05 14:51:19
There is no complaint about everything. It is good if the brush part is already 10 to 15 mm short. It is wasteful to leave plenty of hands side reduced by half of the tip.
This review is about item#07559237.
Rust removal
2
From Japan
On 2010-01-31 15:21:37
I want a brush with a little more strength
This review is about item#07559203.
Care of machine parts etc.
5
From Japan
On 2010-01-06 08:45:58
Special, I do not mind.
This review is about item#07559203.