Buy more than* S$200* and get FREE SHIPPING

  • Channel brush (A type)
  • Channel brush (A type)
  • Channel brush (A type)

Channel brush (A type) 11557

by Kowa
4.00 (3)
Item.#
07559221
Mfr.#
11557
Package Qty.
1PC
Ship pack of
1
6.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
210, 210
Material (Brush Part)
hog bristle, Hog bristles
Type
One line's hog bristle
Type
1 lines, One line
Dimensions A (mm)
18, 18
Dimensions B (mm)
60, 60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2015-07-05 14:51:19
Do not complain about anything in the universal. Brush part is good if there is also the other for 10 to 15 mm short ones. Hand side has decreased only tip half a waste remains plenty.
This review is about item#07559237.
Rust
2
From Japan
On 2010-01-31 15:21:37
I want a brush with a little more strength
This review is about item#07559203.
Care such as mechanical parts
5
From Japan
On 2010-01-06 08:45:58
Otherwise, I do not mind.
This review is about item#07559203.