Buy more than* S$200* and get FREE SHIPPING

  • Channel brush (A type)
  • Channel brush (A type)
  • Channel brush (A type)

Channel brush (A type) 11558

4.00 (3)
Item.#
07559237
Mfr.#
11558
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
210, 210
Dimensions B (mm)
65, 65
Dimensions A (mm)
15, 15
Type
1 lines, One line
Material (Brush Part)
brass, Brass
Type
1 brass line
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-07-05 14:51:19
There is no complaint about everything. It is good if the brush part is already 10 to 15 mm short. It is wasteful to leave plenty of hands side reduced by half of the tip.
This review is about item#07559237.
Rust removal
2
From Japan
On 2010-01-31 15:21:37
I want a brush with a little more strength
This review is about item#07559203.
Care of machine parts etc.
5
From Japan
On 2010-01-06 08:45:58
Special, I do not mind.
This review is about item#07559203.