Buy more than* S$200* and get FREE SHIPPING

  • Channel brush (regular handle)
  • Channel brush (regular handle)
  • Channel brush (regular handle)

Channel brush (regular handle) 11554

4.64 (14)
Item.#
07559291
Mfr.#
11554
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
J type, J type
Dimensions B (mm)
90, 90
Dimensions A (mm)
15, 15
Dimensions C (mm)
240, 240
Material (Brush Part)
stainless, Stainless steel
Type
J type stainless steel
Customer Reviews
5 star 12
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Washstand sink, faucet clasp, shower head ,,, etc. Cleaning down small parts
3
From Japan
On 2017-12-17 18:51:21
I think that it would be nice to have a nylon brush harder to get rid of it. The hair of the brush is fine, it easily comes out.
This review is about item#7559264.
Car maintenance
5
From Japan
On 2016-08-25 18:01:47
Used for brake cleaning. Satisfaction with price.
This review is about item#7559255.
Used for tool maintenance
5
From Japan
On 2015-10-05 14:51:21
We are using it in places where we do not want to scratch much such as places that are difficult to clean with waste clothes such as electric tools. It is an essential item in maintenance.
This review is about item#07559264.
Between the blades and feathers of the fan of the range hood, the gap of the filter's eyes, sash of the window glass etc.
5
From Japan
On 2015-09-25 23:04:56
Channel brush J type PVC and nylon make it useful in places where there is a possibility of scratching. I would like to have a brush durability a little more if you can.
This review is about item#07559282.
Motorcycle maintenance
5
From Japan
On 2015-07-28 19:42:21
J part is solid, I like it.
This review is about item#07559273.
Motorcycle Repair
5
From Japan
On 2015-06-29 17:55:45
The part of the warp of the tip is also firm and satisfactory.
This review is about item#07559255.
Car maintenance work
5
From Japan
On 2015-01-29 13:06:45
It is wide and easy to use.
This review is about item#07559273.
Rubbing gently during engine room cleaning
5
From Japan
On 2014-02-26 14:29:58
Washable in small places
This review is about item#07559264.
Sludge removal at engine O / H
2
From Japan
On 2013-04-04 17:12:17
The hair is so soft that it can not be used to remove sludge. I will use it when caliper O / H.
This review is about item#07559273.
Rust remover of motorcycle
5
From Japan
On 2013-01-20 13:00:12
It is okay to have proper density of hair.
This review is about item#07559273.