Buy more than* S$200* and get FREE SHIPPING

  • Brazed-Turning Tools
  • Brazed-Turning Tools
  • Brazed-Turning Tools

Brazed-Turning Tools 39-2

2.67 (6)
Item.#
07559553
Mfr.#
39-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Height (mm)
16
Dimension r (mm)
3
Dimensions B (mm)
16
Shank Length (mm)
120
Material
Super hard alloy (M20)(high cut: UT120, Mitsubishi material: equivalent to UTi20)
Shank Width (mm)
16
Dimensions C (mm)
4
Dimensions A (mm)
16
Substrates
High-Cut: UT120 Mitsubishi Materials: UTi20 equivalent
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 2.67
6 Customer Reviews
The reviews are automatic translation.
Boring
3
From Japan
On 2015-03-27 02:38:26
This problem is unlikely to cut much 3mm. And put a cut of about 4mm in the SUS material chip is lacking.
This review is about item#07559562.
Lathe work
1
From Japan
On 2012-03-29 00:28:48
I ordered at 39-3, the shank is the size of 39-3, the size of the chip is slightly smaller 39-2 (manufacturer goods chip called number 06-3, this byte 06-2) chip of It has been brazed. I bought and I think those name brands and the same standard. . . I think that I might better name brands and think that you are using one rank small chip.
This review is about item#08731965.
Lathe
4
From Japan
On 2011-11-11 12:36:09
It seems sharpener outline is not a problem
This review is about item#08731956.
Lathe work
2
From Japan
On 2011-05-27 13:22:59
Carbide of orientation, is falling apart. Brazing also, it is a future challenge. Of cemented carbide, magnitude, the carbide as a small little more domestic products, molded I want you to. Times the time of domestic products is, it takes to sharpen.
This review is about item#07559562.
Lathe work
1
From Japan
On 2011-02-21 14:57:26
Not used yet, since it could not be used and do not put the finishing has been not without sharpening again with the blade of the cutting edge. Speaking at the saw, it was in a state that can not be used unless the dressing. I do not know where from or were purchased, in Monotarou brand, eliminating the credit if handle such products.
This review is about item#07559517.
Lathe work.
5
From Japan
On 2010-11-23 22:34:46
Even compared to the genuine product could be used without problems.
This review is about item#07559562.