Buy more than* S$200* and get FREE SHIPPING

  • Parting Tool
  • Parting Tool
  • Parting Tool

Parting Tool 43-3

3.33 (6)
Item.#
07559632
Mfr.#
43-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Height (mm)
19
Dimensions C (mm)
6
Dimensions A (mm)
5
Substrates
High-Cut: ST120 Mitsubishi Materials: STi20 equivalent
Shank Width (mm)
19
Dimensions B (mm)
17
Shank Length (mm)
140
Material
Super hard alloy (P20)(high cut: ST120, Mitsubishi material: equivalent to STi20)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
father
5
From Japan
On 2015-12-18 19:26:21
Do not get price increases
This review is about item#07559632.
It will price
3
From Japan
On 2015-03-26 14:18:15
Brazing subtle
This review is about item#07559632.
General-purpose lathe machining
5
From Japan
On 2014-05-02 09:26:28
The shape was used in polished appearance bytes Since the unit price is cheap you can buy in every shape processing
This review is about item#07559632.
Of general-purpose lathe cutting-off work
1
From Japan
On 2012-11-07 22:21:53
Worst, not to work. It was damaged immediately in work, compared to the bytes that had been using until now There is no sticky brittle. Useless.
This review is about item#07559632.
You can use at work. Not a professional lathe.
5
From Japan
On 2011-07-25 22:38:58
This stage of polishing now. Blade is hard and is quite.
This review is about item#07559632.
Cutting-off work of stainless
1
From Japan
On 2009-04-29 12:17:51
Reputation of the site is is not very good. Brazing also rough. Even a little higher will buy the name brands.
This review is about item#07559641.