Buy more than* S$200* and get FREE SHIPPING

  • Light Blue Tarp
  • Light Blue Tarp
  • Light Blue Tarp

Light Blue Tarp 1.8x1.8

4.22 (158)
Item.#
07559684
Mfr.#
1.8x1.8
Package Qty.
1Pack(5Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Nominal Dimensions (Wide x Long)(m)
1.8x1.8
Tear Strength (N)
About 68 x vertical side about 58
Color
Blue
Material
(Eyelet) aluminum, (sheet) polyethylene
Thickness
#1300
Dimension (Vetical x Horizontal) (m)
About 1.70x1.70
Eyelet Pitch (mm)
About 900
Weight (kg)
0.22
Tensile Strength (N)
About 370 x vertical side about 255
Customer Reviews
5 star 87
4 star 32
3 star 28
2 star 8
1 star 3
Review Rating: 4.22
158 Customer Reviews
The reviews are automatic translation.
Transportation work
5
From Japan
On 2017-12-22 14:40:20
Cost performance is high. It is easy to install because it is light.
This review is about item#7559684.
Usage like disposable
4
From Japan
On 2017-12-20 15:36:55
Because it is very light and cheap, it is used for work like disposable, I think that it is not durable because it is thin.
This review is about item#7559684.
Temporarily replacing the roof
5
From Japan
On 2017-12-01 16:09:27
As the roof of the warehouse leaked, it temporarily used it as a cover until we fix it. Since the hold down was sweet, a lot of rain water accumulated, but did not break or leaked and played a role sufficiently. Is the amount of water accumulated on the roof about 300 liters? So, it was quite heavy but I was surprised at all that it was okay w
This review is about item#7559702.
Healing work of scraping work
4
From Japan
On 2017-11-07 16:52:51
Although it was inexpensive, I could use it without any problem in quality.
This review is about item#26987327.
Civil engineering work
5
From Japan
On 2017-11-04 15:16:43
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#7559727.
I want a sheet of white color.
3
From Japan
On 2017-10-31 19:30:16
Blue sheet is also good, but if you have this cheap and white color I could use anything. Because it is a veranda, not a construction.
This review is about item#7559693.
Construction
5
From Japan
On 2017-10-24 08:33:45
It is cheaper than the home center and its size is exactly good. I would be happy if it gets even worse by entering 10 sheets.
This review is about item#26987327.
Curing
5
From Japan
On 2017-10-18 21:14:24
I use it for the curing of the site I have used things of various thickness but it is too thin and reasonable price I am using it Because it is disposable use it is useful for 5 sets.
This review is about item#26987327.
Rain curing
4
From Japan
On 2017-10-07 16:45:25
It was thinner than I thought, but the price was also cheap and it was something I could use well.
This review is about item#26987327.
Curing surrounding work etc.
2
From Japan
On 2017-10-03 09:24:42
Two 2.7 × 1.8 are pasted together, but there is a thing that is out of that part (there are times when three of five sets are off), when there are things that are not satisfactory and are not usable There is. Although it is cheap, since it becomes a waste money if it can not be used, I would like you to check firmly when inspecting.
This review is about item#7559702.