Buy more than* S$200* and get FREE SHIPPING

  • Light Blue Tarp
  • Light Blue Tarp
  • Light Blue Tarp

Light Blue Tarp 3.6x3.6

4.25 (141)
Item.#
07559711
Mfr.#
3.6x3.6
Package Qty.
1Pack(5Sheet)
Ship pack of
1
46.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Nominal Dimensions (Wide x Long)(m)
3.6x3.6
Tear Strength (N)
About 68 x vertical side about 58
Color
Blue
Material
(Eyelet) aluminum, (sheet) polyethylene
Thickness
#1300
Dimension (Vetical x Horizontal) (m)
About 3.45x3.50
Eyelet Pitch (mm)
About 900
Weight (kg)
0.87
Tensile Strength (N)
About 370 x vertical side about 255
Customer Reviews
5 star 79
4 star 28
3 star 26
2 star 6
1 star 2
Review Rating: 4.25
141 Customer Reviews
The reviews are automatic translation.
Roof construction curing other
4
From Japan
On 2017-03-29 00:03:25
The series we have been patronized by changing the size. Including curing, cover machinery, protection and so on use a range of materials it has spread. In some tensile strength is somewhat insufficient, it seems to be torn between a strong closure occurs.
This review is about item#8743691.
Curing of the work floor
5
From Japan
On 2017-03-10 20:30:45
It was felt to be slightly thin, but we can use equivalent and not much different from the other manufacturers.
This review is about item#8743655.
Cured at construction site
5
From Japan
On 2017-03-07 16:57:34
A sudden rain in the field ,, Rain if there is a lightweight blue sheet was also smooth. It is very convenient because it does not take place because the lightweight!
This review is about item#8743655.
It has been used in curing.
5
From Japan
On 2017-02-16 09:49:02
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#3403041.
Cover of compost making, rain, etc. field of pesticide
4
From Japan
On 2017-01-28 11:16:26
Cheap and can be used without having to worry about, it is easy to use thin. . .
This review is about item#8743655.
Machinery of hippopotamus - to use
2
From Japan
On 2017-01-20 22:47:44
I was using the machine's cover, but I have torn hooking at the corner of the machine so thin
This review is about item#7559702.
Dust prevention of woodworking work
5
From Japan
On 2017-01-12 16:57:24
Size is also a compact, also used for consumption sense of inexpensive Come in handy to have.
This review is about item#7559693.
Curing of the truck bed
5
From Japan
On 2016-12-07 14:35:38
Cost performance is good. Since the very economic, it has been used in one way.
This review is about item#7559702.
Temporary location work
5
From Japan
On 2016-11-25 22:35:38
Use in except wind and rain at the time of the temporarily placed outside. Since become disposable has survived cheap.
This review is about item#8743655.
Curing
3
From Japan
On 2016-11-16 08:38:40
Thin because the hole and drags such as stepladder on top of the sheet you free.
This review is about item#07559711.