Buy more than* S$200* and get FREE SHIPPING

  • Light Blue Tarp
  • Light Blue Tarp
  • Light Blue Tarp

Light Blue Tarp 10x10

4.22 (160)
Item.#
07559727
Mfr.#
10x10
Package Qty.
1Sheet
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
Phi12
Dimension (Vetical x Horizontal) (m)
About 9.65x9.90
Eyelet Pitch (mm)
About 900
Color
Blue
Material
(Eyelet) aluminum, (sheet) polyethylene
Tensile Strength (N)
Vertical about 370x horizontal about 255
Thickness
#1300
Tear Strength (N)
Vertical about 68x horizontal about 58
Number of Eyelet
40
Weight (kg)
7.72
Nominal Dimensions (Wide x Long)(m)
10x10
Customer Reviews
5 star 89
4 star 32
3 star 28
2 star 8
1 star 3
Review Rating: 4.22
160 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2018-01-28 15:09:44
Thin but unreliable, but cost-effective for short-term use no problem.
This review is about item#26987327.
Caring for luggage in the renovation construction site home
5
From Japan
On 2018-01-21 23:04:35
It is a little thin for curing external packages, but it is enough for internal curing.
This review is about item#26987327.
Transportation work
5
From Japan
On 2017-12-22 14:40:20
Cost performance is high. It is easy to install because it is light.
This review is about item#7559684.
Usage like disposable
4
From Japan
On 2017-12-20 15:36:55
Because it is very light and cheap, it is used for work like disposable, I think that it is not durable because it is thin.
This review is about item#7559684.
Temporarily replacing the roof
5
From Japan
On 2017-12-01 16:09:27
As the roof of the warehouse leaked, it temporarily used it as a cover until we fix it. Since the hold down was sweet, a lot of rain water accumulated, but did not break or leaked and played a role sufficiently. Is the amount of water accumulated on the roof about 300 liters? So, it was quite heavy but I was surprised at all that it was okay w
This review is about item#7559702.
Healing work of scraping work
4
From Japan
On 2017-11-07 16:52:51
Although it was inexpensive, I could use it without any problem in quality.
This review is about item#26987327.
Civil engineering work
5
From Japan
On 2017-11-04 15:16:43
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#7559727.
I want a sheet of white color.
3
From Japan
On 2017-10-31 19:30:16
Blue sheet is also good, but if you have this cheap and white color I could use anything. Because it is a veranda, not a construction.
This review is about item#7559693.
Construction
5
From Japan
On 2017-10-24 08:33:45
It is cheaper than the home center and its size is exactly good. I would be happy if it gets even worse by entering 10 sheets.
This review is about item#26987327.
Curing
5
From Japan
On 2017-10-18 21:14:24
I use it for the curing of the site I have used things of various thickness but it is too thin and reasonable price I am using it Because it is disposable use it is useful for 5 sets.
This review is about item#26987327.