Buy more than* S$200* and get FREE SHIPPING

  • Monkey Wrench, Eco Wide
  • Monkey Wrench, Eco Wide
  • Monkey Wrench, Eco Wide

Monkey Wrench, Eco Wide HY-42

4.50 (10)
Item.#
07559806
Mfr.#
HY-42
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Mouth Opening W (mm)
12 - 46
Dimensions T1 (mm)
17.5
Dimensions A (mm)
84
Dimensions L (mm)
315
TRUSCO Part Number
309-5355
Dimensions T2 (mm)
9.0
Dimension t (mm)
9.2
Nominal Dimension (mm)
300
Weight (g)
650
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-08-31 23:57:49
It's the best experience It is light and thin without play, so it comes nicely in hand The price is reasonable.
This review is about item#36719602.
Plumbing work
5
From Japan
On 2017-04-08 15:20:07
Very easy to use, I am very satisfied. I will also tell acquaintance.
This review is about item#7559806.
welding
2
From Japan
On 2017-02-22 16:43:39
My mouth does not close, so inconvenience. I wanted information to close or not to use
This review is about item#36719602.
Waterwork construction related
5
From Japan
On 2014-06-23 16:55:36
Because the hand is small, it is thin and wide so it is easy to use.
This review is about item#07559797.
Electrical construction
5
From Japan
On 2014-01-25 21:51:55
The length was also just right. Although the price is cheap, it became a big fan of the top quality industrial products. There are many people who also love seniors, we do not take embarrassment feeling to take out.
This review is about item#36719593.
Everyday tools
5
From Japan
On 2011-11-17 22:24:17
It is wider than the same size monkey which is easy to use lightly and it is also a type of other makers, but the top is tough but the faults are not completely closed and small objects do not coincide (it will not be necessary)
This review is about item#07559806.
Maintenance of the car!
4
From Japan
On 2011-05-02 15:35:40
It is convenient for narrow places because it is thin.
This review is about item#07559781.
Used to loosen the tightening of the air conditioning piping nut
4
From Japan
On 2009-09-03 12:40:55
Although the price is clearly inferior compared with the upgraded product of the same series only for price, there is no problem even if it is used in work.
This review is about item#10437716.
When home air conditioner piping is connected
5
From Japan
On 2009-07-19 17:38:54
Mainly 2 minutes, 3 minutes When connected with piping it is good condition of blurring and force dependency
This review is about item#07559797.
It is used in piping of water supply equipment.
5
From Japan
On 2008-04-29 09:17:28
It is lighter than the old one (natural, of course), there is no protrusion of the jaw, there is only singing of the Eco Wide, and the jaw opening is also good. However, I am concerned that the head size of the same size monkey wrench (300 size) is the same. It is an honest place to say that if you can improve the opening as it is, a little thinner ....
This review is about item#07559806.