Buy more than* S$200* and get FREE SHIPPING

  • Short ecowide with seals
  • Short ecowide with seals
  • Short ecowide with seals

Short ecowide with seals HY-49S

4.82 (11)
Item.#
07559815
Mfr.#
HY-49S
Package Qty.
1PC
Ship pack of
1
56.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
450
Mouth Opening W (mm)
12 - 49
Dimensions T1 (mm)
16.5
Dimensions A (mm)
91
TRUSCO Part Number
287-7252
Dimensions T2 (mm)
9.0
Dimension t (mm)
11.2
Dimensions L (mm)
184
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Equipment work
5
From Japan
On 2017-03-18 16:19:02
Since the compact, after I like the ease of use..., But is no to say if give me open, even just a little bit ...
This review is about item#7559842.
When dismantling or relocating the machine
5
From Japan
On 2016-08-14 16:10:39
It has hands small, spreading width, so it is useful for working in a narrow place.
This review is about item#7559824.
Device assembly
5
From Japan
On 2016-05-01 15:58:28
I am relieved that things are solid
This review is about item#07559842.
Tighten the nut
5
From Japan
On 2016-02-10 23:33:48
It's a bit heavier than I thought! As a feeling of use it is easy to use because it does not run away with grips.
This review is about item#07559815.
Faucet change
5
From Japan
On 2015-12-18 17:39:41
Short but easy to use
This review is about item#07559824.
maintenance
5
From Japan
On 2015-06-21 21:17:56
I am saved if there is one
This review is about item#07559815.
Equipment work
5
From Japan
On 2014-11-07 03:08:52
The opening is large and it is very easy to use. Although the grip is also good, opening and closing operations are a little hard when you are wearing gloves.
This review is about item#07559815.
When tightening a narrow Flekinut
4
From Japan
On 2013-03-25 13:15:30
Since the jaw part is not available, it is easy to use even in a narrow place.
This review is about item#07559842.
Waterwork construction etc.
5
From Japan
On 2010-12-18 01:26:54
It was easy to work in a small place. Efficiency also improved, it is also good with rubber to prevent damage to surroundings.
This review is about item#07559842.
Installation of water faucet equipment etc.
4
From Japan
On 2009-12-29 08:40:17
Easy to use! It is! Convenient! It is! However, the coating of the grip part breaks immediately.
This review is about item#07559815.