Buy more than* S$200* and get FREE SHIPPING

  • Short ecowide with seals
  • Short ecowide with seals
  • Short ecowide with seals

Short ecowide with seals HY-30S

4.75 (12)
Item.#
07559833
Mfr.#
HY-30S
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mouth Opening W (mm)
8 - 30
Dimensions T1 (mm)
12.0
Dimensions A (mm)
59
Weight (g)
160
Dimensions T2 (mm)
6.5
Dimension t (mm)
8.0
Dimensions L (mm)
142
TRUSCO Part Number
287-7236
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Monkey
4
From Japan
On 2017-09-14 18:52:40
I wanted a small type of monkey, so I bought the size just right.
This review is about item#7559842.
Equipment work
5
From Japan
On 2017-03-18 16:19:02
It's compact, so it's easy to use · · · Also, if you open a little even a little bit it is none to say · · ·
This review is about item#7559842.
When dismantling or relocating the machine
5
From Japan
On 2016-08-14 16:10:39
It has hands small, spreading width, so it is useful for working in a narrow place.
This review is about item#7559824.
Device assembly
5
From Japan
On 2016-05-01 15:58:28
I am relieved that things are solid
This review is about item#07559842.
Tighten the nut
5
From Japan
On 2016-02-10 23:33:48
It's a bit heavier than I thought! As a feeling of use it is easy to use because it does not run away with grips.
This review is about item#07559815.
Faucet change
5
From Japan
On 2015-12-18 17:39:41
Short but easy to use
This review is about item#07559824.
maintenance
5
From Japan
On 2015-06-21 21:17:56
I am saved if there is one
This review is about item#07559815.
Equipment work
5
From Japan
On 2014-11-07 03:08:52
The opening is large and it is very easy to use. Although the grip is also good, opening and closing operations are a little hard when you are wearing gloves.
This review is about item#07559815.
When tightening a narrow Flekinut
4
From Japan
On 2013-03-25 13:15:30
Since the jaw part is not available, it is easy to use even in a narrow place.
This review is about item#07559842.
Waterwork construction etc.
5
From Japan
On 2010-12-18 01:26:54
It was easy to work in a small place. Efficiency also improved, it is also good with rubber to prevent damage to surroundings.
This review is about item#07559842.