Buy more than* S$200* and get FREE SHIPPING

  • Soft PVC Rod

Soft PVC Rod PPB-3N

3.00 (1)
Item.#
07559894
Mfr.#
PPB-3N
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
3
Compatible
Hot air machine PJ-203A1
Length (mm)
300
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Adhesion reinforcement of PVC products
3
From Japan
On 2017-07-17 19:24:20
I used it to prevent vibration fatigue on the adhesive surface of the envy board, but I prefer a harder one.
This review is about item#7559894.