Buy more than* S$200* and get FREE SHIPPING

  • Pure Small Roller Handle Set
  • Pure Small Roller Handle Set
  • Pure Small Roller Handle Set

Pure Small Roller Handle Set 12361

5.00 (2)
Item.#
07559921
Mfr.#
12361
Package Qty.
1Set
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Trim)
Acrylics, polyester
Set Contents
Handle - one, small roller - one
Roller Size (inch)
6
Trim Length (mm)
13
Specification
With handle for roller., Includes handle for rollers
Roller Size (mm)
150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical painting
5
From Japan
On 2014-10-08 13:27:43
It can be used without any problem even if it is used in oil paint or immersed in paint.
This review is about item#07559912.
Used to paint the ship's bottom paint of a ship
5
From Japan
On 2009-08-13 14:22:18
It is easy to use and very good.
This review is about item#07559921.