Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ironing Board

Ironing Board No.611-2

5.00 (1)
Item.#
07560183
Mfr.#
No.611-2
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* It is possible to set until 1Kg winding, solder and earth cable is not included.
Weight (g)
750
Body Dimensions (Width x Depth x Height) (mm)
87x200x141
Shaft Diameter (phi mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Soldering operation
5
From Japan
On 2014-02-27 17:53:47
Very good use.
This review is about item#07560183.