Buy more than* S$200* and get FREE SHIPPING

  • Penetration driver

Penetration driver KMD-075

5.00 (2)
Item.#
07560192
Mfr.#
KMD-075
Package Qty.
1PC
Ship pack of
1
5.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
5
Shaft Length (mm)
76
Overall Length (mm)
150
Tip Standard (mm)
-0.6x4.9
Grip Diameter (phi mm)
22
Weight (g)
55
TRUSCO Part Number
436-2811
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Festival, instead of a tag
5
From Japan
On 2016-05-27 14:36:52
I use it by hitting instead of a tagger, but there is no problem with strength.
This review is about item#07560192.
Repair of agricultural machines
5
From Japan
On 2015-04-07 18:30:06
It is easy and satisfying because it often crashes the tip and crushes it.
This review is about item#07560201.