Buy more than* S$200* and get FREE SHIPPING

  • Penetration driver

Penetration driver KMD-100

5.00 (2)
Item.#
07560201
Mfr.#
KMD-100
Package Qty.
1PC
Ship pack of
1
7.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Standard (mm)
-0.8x6.0
Grip Diameter (phi mm)
24
Weight (g)
100
TRUSCO Part Number
436-2829
Width Across Flat (mm)
6
Shaft Length (mm)
102
Overall Length (mm)
195
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Chipping, to chisel instead
5
From Japan
On 2016-05-27 14:36:52
Chisel banging instead I am using, There is no problem in strength.
This review is about item#07560192.
Repair of agricultural machinery
5
From Japan
On 2015-04-07 18:30:06
Because it is often crush hit the tip is easy and satisfying.
This review is about item#07560201.