Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Support Belt
  • Support Belt
  • Support Belt

Support Belt SNB200Y

5.00 (2)
Item.#
07560296
Mfr.#
SNB200Y
Package Qty.
1PC
Ship pack of
1
76.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Length (mm)
1130
Material
Leather foam, polypropylene, nylon 840D, high-density urethane foam
Width (mm)
Torso hit: 130
Specification
Ultra-light. When mounted, both ends R processing make no discomfort around the waist. It has D shape ring. Can be used as tool pocket. Double cushion system on the back. Fit on your backbone. Designed to be stable and avoid moving. Slight upward curve. T
Belt Width (mm)
48
Color
Yellow
Length (mm)
Torso hit: 700
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2015-07-30 05:41:32
Support force there is. The waist of the burden is also may be mitigated but not attached too much because some down and put a hip tool.
This review is about item#07560314.
Unity of temporary material
5
From Japan
On 2014-10-03 21:24:09
A fixed with Velcro, replacement of such a tool is easy, but also happy to give comfort.
This review is about item#07560305.