Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Support Belt
  • Support Belt
  • Support Belt

Support Belt SNB200BU

5.00 (2)
Item.#
07560305
Mfr.#
SNB200BU
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Length (mm)
1130
Material
Leather foam, polypropylene, nylon 840D, high-density urethane foam
Width (mm)
Torso hit: 130
Specification
Ultra-light. When mounted, both ends R processing make no discomfort around the waist. It has D shape ring. Can be used as tool pocket. Double cushion system on the back. Fit on your backbone. Designed to be stable and avoid moving. Slight upward curve. T
Belt Width (mm)
48
Color
Blue
Length (mm)
Torso hit: 700
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2015-07-30 05:41:32
I have support capabilities. The burden on the waist may be alleviated, but it will not be attached much as it will fall somewhat if you attach a waist tool.
This review is about item#07560314.
Bundle of temporary materials
5
From Japan
On 2014-10-03 21:24:09
It is fixed with a Velcro, easy to change tools and so on, and I am satisfied with the comfort.
This review is about item#07560305.