Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Support Belt
  • Support Belt
  • Support Belt

Support Belt SNB200BK

5.00 (2)
Item.#
07560314
Mfr.#
SNB200BK
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Length (mm)
1130
Material
Leather foam, polypropylene, nylon 840D, high-density urethane foam
Width (mm)
Body against: 130
Specification
Ultra-light When mounted, both ends R processing make no discomfort around the waist. It has D shape ring. Can be used as tool pocket. Double cushion system on the back. Fit on your backbone. Designed to be stable and avoid moving. Slight upward curve. This design is based on human engineering. Fittable on your waist. Mesh processed lets air through. Prevents stuffiness.
Belt Width (mm)
48
Color
Black
Length (mm)
Body against: 700
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2015-07-30 05:41:32
I have support capabilities. The burden on the waist may be alleviated, but it will not be attached much as it will fall somewhat if you attach a waist tool.
This review is about item#07560314.
Bundle of temporary materials
5
From Japan
On 2014-10-03 21:24:09
It is fixed with a Velcro, easy to change tools and so on, and I am satisfied with the comfort.
This review is about item#07560305.