Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Soft Belt

Color Soft Belt PNB-038

Item.#
07560341
Mfr.#
PNB-038
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Adjustable Waist Circumference (cm)
105
Belt Width (mm)
38
Material
P. P plastic finishing belt, polyethylene foam, 840D nylon place (back vinyl processing)
Belt Length (mm)
1200
Color
Black
Specification
Sturdy belt cloth Cushioning material without absorbent. High elasticity. High-rigidity 840 D nylon base. Vinyl coating makes it solid.