Buy more than* S$200* and get FREE SHIPPING

  • Color Soft Belt

Color Soft Belt PNB-048

Item.#
07560366
Mfr.#
PNB-048
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Adjustable Waist Circumference (cm)
105
Belt Width (mm)
48
Material
PP resin processing belt, polyethylene foam, 840D nylon land (back plastic processing)
Belt Length (mm)
1200
Color
Yellow
Specification
Sturdy belt cloth. Cushioning material without absorbent. High elasticity. High-rigidity 840 D nylon base. Vinyl coating makes it solid.