Buy more than* S$200* and get FREE SHIPPING

  • Color Soft Belt

Color Soft Belt PNB-048

Item.#
07560384
Mfr.#
PNB-048
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Adjustable Waist Circumference (cm)
105
Color
Black
Material
P. P plastic finishing belt, polyethylene foam, 840D nylon place (back vinyl processing)
Belt Length (mm)
1200
Belt Width (mm)
48
Specification
Sturdy belt cloth Cushioning material without absorbent. High elasticity. High-rigidity 840 D nylon base. Vinyl coating makes it solid.