Buy more than* S$200* and get FREE SHIPPING

  • Mobile Phone Case Horizontal

Mobile Phone Case Horizontal PS-10R

4.50 (2)
Item.#
07560506
Mfr.#
PS-10R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Carabiner Sizes (mm)
Without carabiner through hole
Compatible Belt Width (mm)
Up to 60 possible
Dimensions (Length L x Width W x Depth D)(mm)
60x110x20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-08-31 19:12:25
Because it is a proster it is easy to use and easy to use because it is strong
This review is about item#7560506.
While driving, walking etc.
4
From Japan
On 2015-04-26 19:20:00
I searched variously on the web, but I felt that this product was best bought. For practical use, it is suitable for summer-like design and earphone correspondence and easy to use. Moreover, it is saved because it is light. Also, the side is a rubber band somewhat big enough to accommodate the shop is also good.
This review is about item#07560506.