Buy more than* S$200* and get FREE SHIPPING

  • Waist Supporter Synergy
  • Waist Supporter Synergy
  • Waist Supporter Synergy
  • Waist Supporter Synergy

Waist Supporter Synergy BSW-3300

4.00 (2)
Item.#
07560576
Mfr.#
BSW-3300
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
Max: 160, minimum: 120
Overall Length L (mm)
800
Set Contents
Waist supporter, suspenders
Material
Nylon, polypropylene, polyurethane foam, chloroprene rubber
Type
without Belt
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used when working
4
From Japan
On 2016-03-01 17:25:12
It's expensive but it's nice
This review is about item#07560576.
Electric construction etc.
4
From Japan
On 2013-11-14 10:07:27
Benefit ① The burden on the waist is reduced, certainly comfortable. ② Because there are many Velcro sections that hold the belt, it is good to have less deviation when mounting each equipment. Difficult point ① I feel the belt in the back part is long and the adjustment width is small. → I made it by myself so I could shorten it.
This review is about item#07560576.