Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shoulder Strap
  • Shoulder Strap
  • Shoulder Strap

Shoulder Strap PS-120R

4.33 (3)
Item.#
07560716
Mfr.#
PS-120R
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Charging drill, flashlight, gun cutter, hammer cutters
Specification
With carabiner and bit holder Insert belt loop into carabiner. It stabilize toll without moving.
Material
P.P
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Tool holder
5
From Japan
On 2018-06-13 14:56:30
It was attached when I borrowed an acquaintance's tool and it was very easy to use, so I bought the same one. We can also use weighted tools with confidence.
This review is about item#7560716.
Fall prevention during high altitude work
4
From Japan
On 2014-10-08 13:34:58
The price is satisfied. I think that bit insertion is unnecessary. It falls immediately. Also, I want shoulder pads to be more difficult to shift.
This review is about item#07560716.
When using the product manufactured by our company, it is used to support the weight by the shoulder rather than operating with both hands, so that both hands can be used.
4
From Japan
On 2007-10-06 09:10:15
I am still in trial, but I am investigating how much freedom is the movement of both hands whether I can withstand the weight.
This review is about item#07560716.