Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pocket Workshop 33
  • Pocket Workshop 33
  • Pocket Workshop 33

Pocket Workshop 33 F-33

5.00 (1)
Item.#
07560725
Mfr.#
F-33
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Carabiner Sizes (mm)
With no snap ring
Compatible Belt Width (mm)
About 50 or less
Specification
Pen pocket. Foldable mobile phone pocket.
Dimensions (Vetical x Horizontal x Depth)(mm)
110x70x65
Material
Cloth: Polyester
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Storage of equipment to be used in work
5
From Japan
On 2015-06-23 16:14:03
I was looking for a case that was not big enough and strong. Nakabayashi Manufacturing Co., Ltd. has many kinds of pocket workshops and it is handy because it makes it easy to find cases of sizes suitable for the intended use. Although it is cloth made, it is okay to put something wet, somewhat. It is the reason of the repeat that seams are more difficult to break.
This review is about item#07560725.