Buy more than* S$200* and get FREE SHIPPING

  • Belt Clip Type Accessory Case Bag
  • Belt Clip Type Accessory Case Bag
  • Belt Clip Type Accessory Case Bag

Belt Clip Type Accessory Case Bag F-54-G

5.00 (2)
Item.#
07560734
Mfr.#
F-54-G
Package Qty.
1PC
Ship pack of
1
18.22 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Compatible Carabiner Sizes (mm)
6
Color
Khaki
Material
Cloth: nylon Clips: 66 nylon and glass fibre Base: steel Under the bed: leather carabiner: aluminum
Compatible Belt Width (mm)
About under 40
Specification
Pen pocket. Mobile phone pocket.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2013-10-25 23:28:10
The fabric is solid and the quality is high. The part of the clip that stops on the belt is also well made, and it is very convenient to say that it can not easily be detached by hooking. It is better than the goods of the home center in the neighborhood at all.
This review is about item#07560743.
I usually put a license, mobile etc
5
From Japan
On 2013-05-20 21:17:34
License, enter the thick case with the card in the snug size. Two-piece zipper is convenient. Actually, I purchased this item for the second time, but last time the knob on one side of the fastener broke. I hope that it is a bit more robust.
This review is about item#07560734.