Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Work Back 52
  • Work Back 52
  • Work Back 52
  • Work Back 52
  • Work Back 52

Work Back 52 FB-52

4.67 (6)
Item.#
07560752
Mfr.#
FB-52
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For field work. For leisure and outdoors. For travel, business trips
Dimensions (Vetical x Horizontal x Depth)(mm)
170x155x75
Material
Cloth: nylon snap ring: aluminum
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
About 60 or less
Specification
Pen pocket. Foldable mobile phone pocket.
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
On-site work in general
4
From Japan
On 2017-08-04 19:07:27
It is regrettable! ...I thought. Creation is good price or good product of COSPA. But, [1] Side Garrage? The pocket for use is incomplete at the moment of the time of the best of smart hoes now. If it is deeply deep and deep, I can put in my eyeglasses case ... It is regrettable! [2] I want to open the lid and insert the smartphone into the pocket, but 5 inches is as much as I can, the lid is sticking at 5.5 inches ... It is regrettable! [3] No need for a toy Nascan, so if you make the belt loop more robust ... it is regrettable!
This review is about item#7560752.
quality management
5
From Japan
On 2017-01-27 15:41:27
There is also a belt loop, no problem with quality such as size and material. It is convenient to use carabiner for attachment of accessories for accessories of accessories.
This review is about item#7560752.
During maintenance work
5
From Japan
On 2016-12-26 15:54:34
Just a good size, things are solid, so it looks good for usability.
This review is about item#7560752.
For everyday use
5
From Japan
On 2016-04-05 14:55:36
The bottom gusset and the inner frame are firmer than I thought and the shape can be maintained securely. Material is also well durable It is fine Also fine lid in the side pocket can make the lid Velcro is easy to fall down
This review is about item#07560752.
accessory case
4
From Japan
On 2014-09-19 18:57:13
There is no quality problem such as size and material. If there is a small hole in the lower part of the pocket on both sides, a pointed tool can be inserted.
This review is about item#07560752.
Accessories and seeds etc during agricultural work
5
From Japan
On 2013-06-11 19:24:34
I have used several pieces so far and have replaced them. Compact and storage is versatile and very convenient. I feel that the belt loop is a little weak The shape collapses. Others are rugged and recommended items.
This review is about item#07560752.