Buy more than* S$200* and get FREE SHIPPING

  • Work Back 47
  • Work Back 47
  • Work Back 47
  • Work Back 47
  • Work Back 47

Work Back 47 FB-47

3.50 (2)
Item.#
07560761
Mfr.#
FB-47
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
About -45 Below
Specification
With pen holder.
Dimensions (Vetical x Horizontal x Depth)(mm)
130x85x50
Material
Cloth: nylon snap ring: aluminum
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
accessory case
3
From Japan
On 2017-05-11 10:23:09
You can enter small items, but I think it would be nice to have a pen inserted next to it for easier removal.
This review is about item#07560761.
In-fact work (corresponding to fewer summer pockets)
4
From Japan
On 2016-07-06 16:37:48
The state with the lid open is difficult to use
This review is about item#07560761.