Buy more than* S$200* and get FREE SHIPPING

  • Mobile Phone Case
  • Mobile Phone Case
  • Mobile Phone Case
  • Mobile Phone Case
  • Mobile Phone Case

Mobile Phone Case FT-5A

5.00 (1)
Item.#
07560777
Mfr.#
FT-5A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
About 35 or less
Specification
With pen holder.
Storage Size
Width 50x length 105x depth 20mm
Material
Cloth: nylon snap ring: aluminum
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office, mobile phone when going out
5
From Japan
On 2016-10-05 21:41:53
The general artificial hide quickly peeled off and it looked bad, but I think that what I bought is of good quality.
This review is about item#7560777.