Buy more than* S$200* and get FREE SHIPPING

  • Belt Waist Bag
  • Belt Waist Bag
  • Belt Waist Bag

Belt Waist Bag F-39

5.00 (1)
Item.#
07560786
Mfr.#
F-39
Package Qty.
1PC
Ship pack of
1
13.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Accessory case for mobile phone, purse, card, tobacco, pen, etc.
Compatible Belt Width (mm)
About 40 or less
Specification
Pen pocket, foldable mobile phone pocket.
Compatible Carabiner Sizes (mm)
6
Material
Fabric: Nylon carabiner: aluminum alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car key · Smart phone mobile
5
From Japan
On 2017-05-15 06:42:57
This product is convenient as it passes through the belt because there are many times to sweat while working. You can put small change etc! It is!
This review is about item#07560786.