Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fanny Pack, Pocket Bag
  • Fanny Pack, Pocket Bag
  • Fanny Pack, Pocket Bag

Fanny Pack, Pocket Bag F-41

5.00 (1)
Item.#
07560795
Mfr.#
F-41
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
Less than or equal to about 45
Specification
Pen pocket. Foldable mobile phone pocket.
Dimensions (Vetical x Horizontal x Depth)(mm)
115x90x65
Material
Fabric: Nylon carabiner: aluminum alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for storage of lockout keys for construction and storage of mobile phones.
5
From Japan
On 2009-04-17 12:05:15
Very easy to use! It is! Is it better if there is something that can be locked instead of magic on the lid?
This review is about item#07560795.