Buy more than* S$200* and get FREE SHIPPING

  • Pocket Studio 40
  • Pocket Studio 40
  • Pocket Studio 40

Pocket Studio 40 F-40

5.00 (1)
Item.#
07560804
Mfr.#
F-40
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
About 50 or less
Specification
Pen pocket. Foldable mobile phone pocket.
Dimensions (Vetical x Horizontal x Depth)(mm)
115x145x50
Material
Cloth: nylon snap ring: aluminum alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At work
5
From Japan
On 2015-05-01 00:41:18
I use smartphones and mobile phones and tools
This review is about item#07560804.