Buy more than* S$200* and get FREE SHIPPING

  • Pocket Bag
  • Pocket Bag
  • Pocket Bag

Pocket Bag F-103

4.50 (2)
Item.#
07560813
Mfr.#
F-103
Package Qty.
1PC
Ship pack of
1
17.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Contrcution shop glove compartment For travel For out doors
Specification
Pen pocket. Mobile phone pocket.
Compatible Belt Width (mm)
About less than 50
Functions
With PET bottle holder can be used as stand-alone.
Compatible Carabiner Sizes (mm)
6
Dimensions (Vetical x Horizontal x Depth)(mm)
135x115x70
Material
Cloth: nylon carabiner: aluminum alloy.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a tool put in the work
5
From Japan
On 2016-05-03 21:46:27
The right side of the small pocket box tobacco is is barely filled out hesitation the other without problems, iphone6 ​​enters in the room there is an inner pocket in the fastener part. Efficiency of work has risen since the terminal to use during work has entered perfect next to a large pocket on the outside of the pen stabbing. It usability not get in the way because they reduce the overall thickness was pretty good. It feels that the contents are protected because sewing is also available soft inner dough is solid.
This review is about item#07560831.
Used when the inner pocket not put things
4
From Japan
On 2013-11-10 21:44:07
Improvements, we want a little more strengthening the place that connects the hook. Likely to cut as soon as is hanging.
This review is about item#07560831.