Buy more than* S$200* and get FREE SHIPPING

  • Fanny Pack, Pocket Kobo 52
  • Fanny Pack, Pocket Kobo 52
  • Fanny Pack, Pocket Kobo 52

Fanny Pack, Pocket Kobo 52 F-52

4.60 (5)
Item.#
07560822
Mfr.#
F-52
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Carabiner Sizes (mm)
Without carabiner through
Compatible Belt Width (mm)
About 50 or less
Specification
Pen pocket. Mobile phone pocket.
Dimensions (Vetical x Horizontal x Depth)(mm)
150x145x75
Material
Fabric: Polyester
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When you go out on a motorcycle
5
From Japan
On 2014-08-09 11:08:42
When you go out riding a bike, when you ran toll roads and highways, we use in and out of the coin and card. Became so much easier than to pay out a wallet from his pocket, I am satisfied.
This review is about item#07560822.
Work in extracurricular activities
5
From Japan
On 2013-04-22 13:15:57
Installation, is easy to remove, many convenient been put various things pocket. Design is so so like also. Order does not come out that of the medium thanks to the lid (cover?) Is attached, very convenient.
This review is about item#07560822.
Working
5
From Japan
On 2012-11-18 13:34:51
Clip expression is convenient to desorption at the time of break Really, but another type wanted clip-purchase without no way only this type I think that the old days are clip-on had been launched in more various types Also 100 yen cheaper than other stores price that hope in the resurrection
This review is about item#07560822.
We used to put the device in the workplace
5
From Japan
On 2009-09-25 11:40:07
With a solid make, handy and so easy clip-mounted on a belt
This review is about item#07560822.
Mounted on the work at the waist
3
From Japan
On 2009-06-22 21:58:50
Also the size of bulky even when the affordable automobile operation Notepad or writing articles is completely housed, it becomes lighter breast pocket.
This review is about item#07560822.