Buy more than* S$200* and get FREE SHIPPING

  • Pocket Bag
  • Pocket Bag
  • Pocket Bag

Pocket Bag F-102

4.67 (3)
Item.#
07560831
Mfr.#
F-102
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Contrcution shop glove compartment For travel For out doors
Specification
Pen pocket. Mobile phone pocket.
Material
Cloth: nylon Snap ring: aluminum alloy.
Functions
Thin bag, with fasteners that open and close from any direction.
Compatible Carabiner Sizes (mm)
6
Compatible Belt Width (mm)
About 50 or less
Dimensions (Vetical x Horizontal x Depth)(mm)
200x140x40
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-08-31 19:14:20
There are many pockets in accessories and it is easy to use It is good that various things can be divided
This review is about item#7560813.
As a tool under work
5
From Japan
On 2016-05-03 21:46:27
In the small pocket on the right side, box cigarettes do not come in and out easily, but there is no problem in others, there is an inner pocket inside the fastener part and iphone 6 enters with plenty. Efficiency of work improved because the terminal used during work fitted exactly in the big pocket next to the outside pen stabbing. Usability was pretty good without disturbing because it kept the overall thickness down. Sewing is solid, there is also inner fabric and it is soft so the contents are protected.
This review is about item#07560831.
Used when you can not put things in the inner pocket
4
From Japan
On 2013-11-10 21:44:07
For improvement, I would like you to strengthen the hook connection point a bit more. As soon as you are fishing you will soon cut.
This review is about item#07560831.