Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carabiner

Carabiner VEX-66

5.00 (1)
Item.#
07560892
Mfr.#
VEX-66
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
Frame Color
Black & titanium
Type
Rashid 6mm
Caution
Not for mountain climbing
Dimensions (Width W x Height H) (mm)
35x60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I attach it to a safety belt.
5
From Japan
On 2008-04-09 19:22:38
It is easy to use.
This review is about item#07560917.