Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Carabiner

Carabiner VEX-71

5.00 (1)
Item.#
07560901
Mfr.#
VEX-71
Package Qty.
1PC
Ship pack of
1
8.47 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Aluminum
Frame Color
Silver & silver
Type
Year 7mm
Description
Year 7mm silver & silver
Dimensions (Width W x Height H) (mm)
45x70
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach the safety belt.
5
From Japan
On 2008-04-09 19:22:38
Easy-to-use.
This review is about item#07560917.