Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Disk, Mix 100 X 15mm
  • Nylon Disk, Mix 100 X 15mm
  • Nylon Disk, Mix 100 X 15mm
  • Nylon Disk, Mix 100 X 15mm

Nylon Disk, Mix 100 X 15mm -

4.27 (26)
Item.#
07560996
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
13000
Diameter (phi mm)
100
Grain Size
320
Purpose
Removes rust and dirt . Stainless finish.Cleaning before welding.Takes off burning marks from stainless etc. after welding. Takes off the blur of abrasion from aluminum products and fluff from the timber., Removes rust and dirt . Stainless finish.Cleaning before welding.Takes off burning marks from stainless etc. after welding. Takes off the blur of abrasion from aluminum products and fluff from the timber.
Hole Diameter (phi mm)
15
Structure of Abrasives
A nylon nonwoven fabric/abrasive cloth
Compatible
Disc grinder (electrical and air), electric drill
Customer Reviews
5 star 16
4 star 6
3 star 0
2 star 3
1 star 1
Review Rating: 4.27
26 Customer Reviews
The reviews are automatic translation.
On the mirror of polished aluminum surface
1
From Japan
On 2018-04-15 10:09:58
Although I bought it as 160 - 240 - 320, I used it comfortably Since one deep scratch comes in at the stage of 320, the scratch can not be erased by the following procedure and 320 can not be used. I think it was a bad individual difference, but it was disappointing.
This review is about item#7560996.
Buffing under treatment
5
From Japan
On 2018-03-15 21:01:12
Rather than purchasing at home center, we have a lot of product lineups, the price is cheap and I am very satisfied. It would be greatly appreciated if the price was discounted by purchasing a set.
This review is about item#120776.
Rust removal of metal painted area
2
From Japan
On 2017-12-30 00:21:18
Used to drop rust and old paint. From the conclusion, workability was bad. I got to buy a wire brush type on the way to a nearby home center. Is it about polishing for thin rust?
This review is about item#7560996.
Peel off motorcycle paint
4
From Japan
On 2017-12-20 17:33:57
It is cheap and good. Although I have not verified it in detail, good performance is likely to be present
This review is about item#120776.
Grinding tools (staking gold) when performing forging work
5
From Japan
On 2017-11-07 12:39:34
I used the other company's nylon disc found at the home center for the first time and I was surprised by the effect and searched for it with a monotaro. Because it was cheaper than the things of other companies I bought for the first time, I was worried about durability, but it is more durable than other companies' items and I am satisfied.
This review is about item#7560996.
To the peel of the old paint
5
From Japan
On 2017-09-07 17:22:10
It can be taken cleanly, but it was ragged in one go. It might be better to reinforce a little more outside.
This review is about item#7560996.
Scratches on aluminum products.
4
From Japan
On 2017-06-05 15:24:18
This time it was used for the first time. I could polish better than I imagined, and the life was long. I thought that it was quite good.
This review is about item#00120785.
Used for polishing before painting of wood deck
4
From Japan
On 2017-03-11 17:58:19
Durability and finish as expected. It is likely to be finished clean if you change the count.
This review is about item#7560996.
Wheel polishing
4
From Japan
On 2017-02-15 15:34:33
I think that it is quite easy to use and profitable for the price.
This review is about item#7560996.
For polishing
5
From Japan
On 2016-08-09 19:59:30
Cost performance is outstanding.
This review is about item#7560996.